Shop ALTECH
Create Account
002279003 Industrial Electrical Component, 6A, 230VAC
- Mfr # 002279003
- Zoro # G124487197
product price:Â
$
49.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 002279003
- Zoro #
- G124487197
- UPC #
- -
- Country of Origin
- Slovenia
Description
Altech 002279003 is a industrial electrical component designed for industrial electrical and automation applications. This product-specific listing identifies model 002279003 with key details including 6A, 230VAC, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: Auxiliary switch,D02,1xNO; AC12 6A/230VAC,DC12 1A/110VDC. Specifications: Product Type: Industrial Electrical Component Manufacturer Part Number: 002279003 Current Rating: 6A Voltage Rating: 230VAC Unit of Measure: EA Standard Pack: 1 Mass: 0.05 kg Country of Origin: SI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.