Shop ALTECH
Create Account
004113812 NH Fuse, 35A, 1200VAC
- Mfr # 004113812
- Zoro # G124489566
product price:Â
$
686.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 004113812
- Zoro #
- G124489566
- UPC #
- -
- Country of Origin
- Slovenia
Description
Altech 004113812 is a nh fuse designed for circuit protection applications. This product-specific listing identifies model 004113812 with key details including 35A, 1200VAC, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this fuse for overcurrent protection in industrial panels, power distribution equipment, machine controls, and maintenance replacement applications. Manufacturer catalog details: Fuse,NH2,gG,M,35A,1200VAC; trip indicator. Specifications: Product Type: NH Fuse Manufacturer Part Number: 004113812 Current Rating: 35A Voltage Rating: 1200VAC Unit of Measure: EA Standard Pack: 1 Mass: 1.05 kg Country of Origin: SI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.