004116404 NH Fuse, 231A, 400VAC
- Mfr # 004116404
- Zoro # G624489516
product price:Â
$
450.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 004116404
- Zoro #
- G624489516
- UPC #
- -
- Country of Origin
- Slovenia
Description
Altech 004116404 is a nh fuse designed for circuit protection applications. This product-specific listing identifies model 004116404 with key details including 231A, 400VAC, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this fuse for overcurrent protection in industrial panels, power distribution equipment, machine controls, and maintenance replacement applications. Manufacturer catalog details: Fuse,NH4a,gTr,M,231A,160kVA; 400VAC. Specifications: Product Type: NH Fuse Manufacturer Part Number: 004116404 Current Rating: 231A Voltage Rating: 400VAC Unit of Measure: EA Standard Pack: 1 Mass: 2.17 kg Country of Origin: SI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.