Shop ALTECH

004176027 NH Fuse, 710A, 500VAC

  • Mfr # 004176027
  • Zoro # G624489011

product price: 
$
360.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
004176027
Zoro #
G624489011
UPC #
-
Country of Origin
Slovenia

Description

Altech 004176027 is a nh fuse designed for circuit protection applications. This product-specific listing identifies model 004176027 with key details including 710A, 500VAC, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this fuse for overcurrent protection in industrial panels, power distribution equipment, machine controls, and maintenance replacement applications. Manufacturer catalog details: Fuse,NH4a,gG,M,710A,500VAC; middle indicator. Specifications: Product Type: NH Fuse Manufacturer Part Number: 004176027 Current Rating: 710A Voltage Rating: 500VAC Unit of Measure: EA Standard Pack: 1 Mass: 2.17 kg Country of Origin: SI

Ratings & reviews