CAD
Shop EATON BUSSMANN

Glass Fuse, 3.50A, 10kA at 125V AC, 200A at 250V AC, 5 PK

  • Mfr # AGC-3-1/2-R
  • Zoro # G3137337
CAD Available

product price: 
$
6.59
/pk of 5, $1.32/ea

Key Features

CAD Drawing
Series
AGC
Speed
Fast-Acting
Amps
3.50A
AC Voltage Rating
250 V AC
Visual Indication
Non-Indicating
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AGC-3-1/2-R
Zoro #
G3137337
UPC #
051712655125
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1/4 in
Length
1-1/4 in
Overall Length
1 1/4 in
Overall Diameter
1/4 in
Wire Rope Length
1 1/4 in

Details

CAD Available
Yes
Series
AGC
Speed
Fast-Acting
Amps
3.50A
AC Voltage Rating
250 V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125V AC, 200A at 250V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann AGC, Bussmann MMB, Littelfuse 311, Littelfuse 312, Littelfuse 3AG, Mersen GGC
Compatible Fuse Block Series
3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
Fits Fuse Block Style
Non-Rejection
Item
Glass Fuse
Fuse Holder Code
G
Element
Single
In Line Fuseholder
G
Standards
CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Equivalent Series
311, 312, 3AG, AGC, GGC, MMB
Current
3.5 A

Description

Fuse, 3 1/2 A, 250 V AC, Not Applicable, AGC Series, Glass Fuse, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 10kA at 125V AC, 200A at 250V AC, Fuse Size 1-1/4 in L x 1/4 in dia, Length 1 1/4 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann AGC, Bussmann MMB, Littelfuse 311, Littelfuse 312, Littelfuse 3AG, Mersen GGC, Equivalent Series 311, 312, 3AG, AGC, GGC, MMB, Body Material Glass, Compatible Fuse Block Series 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.