004184223 NH Fuse, 125A, 500VAC
- Mfr # 004184223
- Zoro # G924489599
product price:Â
$
46.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 004184223
- Zoro #
- G924489599
- UPC #
- -
- Country of Origin
- Slovenia
Description
Altech 004184223 is a nh fuse designed for circuit protection applications. This product-specific listing identifies model 004184223 with key details including 125A, 500VAC, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this fuse for overcurrent protection in industrial panels, power distribution equipment, machine controls, and maintenance replacement applications. Manufacturer catalog details: Fuse,NH1,gG,M,125A,500VAC; KOMBI. Specifications: Product Type: NH Fuse Manufacturer Part Number: 004184223 Current Rating: 125A Voltage Rating: 500VAC Unit of Measure: EA Standard Pack: 1 Mass: 0.43 kg Country of Origin: SI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.