Shop ALTECH

004194209 NH Fuse, 35A, 500VAC

  • Mfr # 004194209
  • Zoro # G424487552

product price: 
$
50.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
004194209
Zoro #
G424487552
UPC #
-
Country of Origin
Slovenia

Description

Altech 004194209 is a nh fuse designed for circuit protection applications. This product-specific listing identifies model 004194209 with key details including 35A, 500VAC, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this fuse for overcurrent protection in industrial panels, power distribution equipment, machine controls, and maintenance replacement applications. Manufacturer catalog details: Fuse,NH1C,gG,M,35A,500VAC; KOMBI,Isolated. Specifications: Product Type: NH Fuse Manufacturer Part Number: 004194209 Current Rating: 35A Voltage Rating: 500VAC Unit of Measure: EA Standard Pack: 1 Mass: 0.233 kg Country of Origin: SI

Ratings & reviews