Fuse, 600 V AC, Blade, K5, 110 A
- Mfr # 0NLS110.X
- Zoro # G922935654
product price:Â
$
55.79
/ea
Key Features
Interrupt Rating - DC
50 kA
DC Voltage Rating
600 V DC
Current
110 A
Compatible Fuse Block Series
LFH60
Overall Depth
2 3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0NLS110.X
- Zoro #
- G922935654
- UPC #
- 079458370836
- Country of Origin
- Mexico
- Interrupt Rating - DC
- 50 kA
- DC Voltage Rating
- 600 V DC
- Current
- 110 A
- Compatible Fuse Block Series
- LFH60
- Speed
- Fast-Acting
- Class
- K5
- Series
- NLS
- Standards
- CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895
- Renewable
- No
- Visual Indication
- Non-Indicating
- Body Style
- Blade
- Interrupt Rating - AC
- 50 kA
- Fits Fuse Block Style
- Rejection
- Item
- Fuse
- AC Voltage Rating
- 600 V AC
Dimensions
- Overall Depth
- 2 3/32 in
- Wire Rope Length
- 9 5/8 in
- Overall Diameter
- 1 27/32 in
- Overall Length
- 9 5/8 in
- Length
- 9 5/8 in
Description
Fuse, 600 V AC, 600 V DC, Class K5, NLS Series, Non-Indicating, Fast-Acting, Body Style Blade, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFH60, Standards CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.