Shop ALTECH
Create Account
004305528 NH Fuse, 630A, 1000VAC
- Mfr # 004305528
- Zoro # G924487458
product price:Â
$
964.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 004305528
- Zoro #
- G924487458
- UPC #
- -
- Country of Origin
- Slovenia
Description
Altech 004305528 is a nh fuse designed for circuit protection applications. This product-specific listing identifies model 004305528 with key details including 630A, 1000VAC, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this fuse for overcurrent protection in industrial panels, power distribution equipment, machine controls, and maintenance replacement applications. Manufacturer catalog details: Fuse,NH3,aR,G,630A,1000VAC; 200kA AC,for microswitch MK. Specifications: Product Type: NH Fuse Manufacturer Part Number: 004305528 Current Rating: 630A Voltage Rating: 1000VAC Unit of Measure: EA Standard Pack: 1 Mass: 0.85 kg Country of Origin: SI