Bulkhead Connector, M12, 16x1, Front Mount

  • Mfr # ALBKF12-FMBR12-S0
  • Zoro # G724498845
product price: 
$
39.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ALBKF12-FMBR12-S0
Zoro #
G724498845
UPC #
-
Country of Origin
India

Description

Altech ALBKF12-FMBR12-S0 is a bulkhead connector designed for industrial connectivity and signal wiring applications. This product-specific listing identifies model ALBKF12-FMBR12-S0 with key details including M12, 16x1, Front Mount, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: Bulkhead Feed-Through Connector, M12, Front Mount, 12-pos; Female, Brass, 16x1.5mm thread, PCB. Specifications: Product Type: Bulkhead Connector Manufacturer Part Number: ALBKF12-FMBR12-S0 Size: 16x1 Connector Size: M12 Mounting Type: Front Mount Unit of Measure: EA Standard Pack: 1 Country of Origin: IN

Ratings & reviews