Shop AXIOM
See all product information
Create Account
4Ft Cat6 Bendnflex Cab (Yellow)
- Mfr # C6BFSB-Y4-AX
- Zoro # G9481150
product price:Â
$
4.79
/ea
Sold in multiples of 2 for
$9.58
Key Features
Wire Gauge
28 AWG
Category - Data Cable
Category 6
Color
Yellow
Cable Length
4 ft
Boot Type
Snagless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6BFSB-Y4-AX
- Zoro #
- G9481150
- UPC #
- 841280148057
- Country of Origin
- Unknown
- Wire Gauge
- 28 AWG
- Item
- Network Cable
- Category - Data Cable
- Category 6
- Color
- Yellow
- Boot Type
- Snagless
Dimensions
- Cable Length
- 4 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.