Shop ALTECH
Create Account
Circuit Breaker, 0.8A, 277VAC, 3POLE
- Mfr # 3G08UM
- Zoro # G024496817
product price:Â
$
135.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3G08UM
- Zoro #
- G024496817
- UPC #
- -
- Country of Origin
- Germany
Description
Altech 3G08UM is a circuit breaker designed for industrial electrical and automation applications. This product-specific listing identifies model 3G08UM with key details including 0.8A, 277VAC, 3POLE, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: 3G08UM, 0.8A,CIRCUIT BREAKER; G CHAR,3POLE,480Y/277VAC,UL508. Specifications: Product Type: Circuit Breaker Manufacturer Part Number: 3G08UM Current Rating: 0.8A Voltage Rating: 277VAC Pole Count: 3POLE Unit of Measure: EA Standard Pack: 1 Mass: 0.4375 kg Country of Origin: DE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.