Shop SIEMENS

Manual Motor Starter, 3 P, 3 Phase, Selector Switch, 12.5 A

  • Mfr # 3RV20111KA10
  • Zoro # G4287972

product price: 
$
175.99
/ea
Free Shipping & Returns

Key Features

Series
Sirius 3RV20
Operator
Selector Switch
Number of Poles
3
Current AC
12.5 A
Phase
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3RV20111KA10
Zoro #
G4287972
UPC #
662643924176
Country of Origin
Germany
Item
Manual Motor Starter
Series
Sirius 3RV20
Operator
Selector Switch
Number of Poles
3
Current AC
12.5 A
Phase
3
HP @ 3 Phase - 460-575V
7.5/10
Phase Loss Sensitivity
No
HP @ 1 Phase - 230V
2 hp
Pilot Light
No
Description/Special Features
Thermal-Magnetic Trip Mechanism
Standards
Eclass 27-37-04-01, ETIM EC000074, ETIM EC000074 IDEA 4845
HP @ 3 Phase - 575V
10 hp
Integrated undervoltage tripper present
No
Sensitive to phase failure
Yes
Rated permanent current Iu
13 ampere
Rated operating power with AC-3, 230 V
3 kilowatt
Integrated auxiliary switch present
No
Release system
magnetic
Power loss per pole, current-dependent [PlIp]
3.1 watt
Greatest value of overload release adjustment range
12.5 ampere
rated service short-circuit breaking capacity Ics at 400 V, 50 Hz
100000 ampere
Rated operating power with AC-3, 400 V
6 kilowatt
Lowest value of setting range for overload tripper
9 ampere
description of product type
3RV2
NEMA Enclosure Rating
No Enclosure
Maximum Overload Relay Current Setting
12.5 A
Minimum Operating Temperature
-4 Degrees F
Electrical Operating Durability
100,000
Mounting Style
DIN Rail
Frequency
50/60 Hz
Includes Pilot Light
No
Overload Protection Type
Thermal
Horsepower @ Single Phase - 240V AC
2 hp
Horsepower @ Three Phase - 600V AC
10 hp
Horsepower @ Three Phase - 208V AC
3 hp
Mechanical Operating Durability
100,000
IP Rating
IP20
Terminal Connection Type
Screw Terminals
Horsepower @ Three Phase - 480V AC
7 1/2 hp
Horsepower @ Single Phase - 120V AC
1/2 hp
Horsepower @ Three Phase - 240V AC
3 hp
Maximum Voltage Rating
690V AC
Maximum Operating Temperature
140 Degrees F
Minimum Overload Relay Current Setting
9 A
Starter Style
IEC

Dimensions

Frame Size
S00
Overall Depth
4.35 in
Overall Width
4.35 in
Overall Height
4.7 in
Mounting Hole Diameter
1.38 in

Description

Manual Motor Starter, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 1/2 hp, Horsepower @ Single Phase - 240V AC 2 hp, Maximum Voltage Rating 690V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 12.5 A, Horsepower @ Three Phase - 208V AC 3 hp, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Three Phase - 480V AC 7 1/2 hp, Series Sirius 3RV20, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Overload Relay Current Setting 12.5 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.