Circuit Breaker, 20A, 480VAC, 3POLE
- Mfr # S-TD125NU-FTU-LL-20
- Zoro # G924494821
product price:Â
$
926.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-TD125NU-FTU-LL-20
- Zoro #
- G924494821
- UPC #
- -
- Country of Origin
- Korea, Republic of
Description
Altech S-TD125NU-FTU-LL-20 is a circuit breaker designed for industrial electrical and automation applications. This product-specific listing identifies model S-TD125NU-FTU-LL-20 with key details including 20A, 480VAC, 3POLE, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: MOLDED CASE CIRCUIT BREAKER; 20A/480V AC, 3 POLE, 35kA. Specifications: Product Type: Circuit Breaker Manufacturer Part Number: S-TD125NU-FTU-LL-20 Current Rating: 20A Voltage Rating: 480VAC Pole Count: 3POLE Unit of Measure: EA Standard Pack: 1 Mass: 1.202 kg Country of Origin: KR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.