100/200 amps 120/240 V 1 space 12 circuits Surface Mount Ground Bar Kit
- Mfr # PK7GTACP
- Zoro # G2918654
product price:
$
13.99
/ea
Key Features
Height
0.44 in
Width
2.9 in
Depth
0.31 in
Product Or Component Type
bar
Net Weight
1.15 lb(US)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PK7GTACP
- Zoro #
- G2918654
- UPC #
- 47569517327
- Country of Origin
- United States
Dimensions
- Height
- 0.44 in
- Width
- 2.9 in
- Depth
- 0.31 in
Details
- Item
- Bar Kit Ground
- Product Or Component Type
- bar
- Net Weight
- 1.15 lb(US)
Description
The Square D by Schneider Electric Ground Bar Kit is an important accessory in your home or business electrical load center. This 7 Terminal Ground Bar Kit is used in load centers, CSED devices and NQOD and NF panel boards. Each terminal accepts (1) #14 - #4 copper wire or (1) #12 - #4 aluminum wire, (2) #14 - #12 copper wire or (2) #12 - #10 aluminum wire.
- • Used in load centers, CSED devices and NQOD and NF panel boards
- • Feeds wires to neutral bar in load centers
- • Compact and lightweight
- • 7 Terminals
- • ANSI certified
- • UL listed
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.