Shop ALTECH

Circuit Breaker, 25A, 125VDC, 1POLE

  • Mfr # 1D25DL
  • Zoro # G224492794

product price: 
$
67.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1D25DL
Zoro #
G224492794
UPC #
-
Country of Origin
Germany

Description

Altech 1D25DL is a circuit breaker designed for industrial electrical and automation applications. This product-specific listing identifies model 1D25DL with key details including 25A, 125VDC, 1POLE, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: 1D25DL, 25A, CIRCUIT BREAKER; D CHAR, 1POLE, 125VDC, UL489. Specifications: Product Type: Circuit Breaker Manufacturer Part Number: 1D25DL Current Rating: 25A Voltage Rating: 125VDC Pole Count: 1POLE Unit of Measure: EA Standard Pack: 1 Mass: 0.155 kg Country of Origin: DE

Ratings & reviews