Shop LS ELECTRIC
See all product information
Create Account
UTS600H Series 3 Pole MCCB. 600A Frame. 600A Trip Amperage. FMU - Fixed Magnetic / Adjust
- Mfr # 02130028UL
- Zoro # G623578075
product price:Â
$
10,079.99
/ea
Free Shipping & Returns
Key Features
Interrupt Rating
100kAIC @ 240vAC / 65kAIC @ 480vAC
Frame Size
600 A
Number of Poles
3 Pole
Height
15 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02130028UL
- Zoro #
- G623578075
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Interrupt Rating
- 100kAIC @ 240vAC / 65kAIC @ 480vAC
- Number of Poles
- 3 Pole
- Amps
- 600 A
Dimensions
- Frame Size
- 600 A
- Height
- 15 in
- Width
- 6 in
- Depth
- 6 in
Description
02130028UL UTS600H Series 3 Pole MCCB. 600A Frame. 600A Trip Amperage. FMU - Fixed Magnetic / Adjustable Thermal. 80% Continuous Duty. 100kAIC @ 240vAC / 65kAIC @ 480vAC. Lugs Line & Load Side. . UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.