Shop ALTECH

Circuit Breaker, 32A, 277VAC, 2POLE

  • Mfr # 2GU32M
  • Zoro # G024500019

product price: 
$
81.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2GU32M
Zoro #
G024500019
UPC #
-
Country of Origin
United Kingdom

Description

Altech 2GU32M is a circuit breaker designed for industrial electrical and automation applications. This product-specific listing identifies model 2GU32M with key details including 32A, 277VAC, 2POLE, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: 2GU32M, 32A MCB, G CHAR; 2POLE,480Y/277VAC,UL508. Specifications: Product Type: Circuit Breaker Manufacturer Part Number: 2GU32M Current Rating: 32A Voltage Rating: 277VAC Pole Count: 2POLE Unit of Measure: EA Standard Pack: 1 Mass: 0.27 kg Country of Origin: GB

Ratings & reviews