Shop ALTECH
Create Account
Circuit Breaker, 60A, 125VDC, 1POLE
- Mfr # DC1CU60L
- Zoro # G624490659
product price:Â
$
67.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC1CU60L
- Zoro #
- G624490659
- UPC #
- -
- Country of Origin
- United Kingdom
Description
Altech DC1CU60L is a circuit breaker designed for industrial electrical and automation applications. This product-specific listing identifies model DC1CU60L with key details including 60A, 125VDC, 1POLE, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: DC1CU60L,60A MCB, C CHAR; 1POLE,125VDC,UL489. Specifications: Product Type: Circuit Breaker Manufacturer Part Number: DC1CU60L Current Rating: 60A Voltage Rating: 125VDC Pole Count: 1POLE Unit of Measure: EA Standard Pack: 1 Mass: 0.142 kg Country of Origin: GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.