Contactor, 24VDC, 4pole
- Mfr # MR-4D-22-24
- Zoro # G324498832
product price:Â
$
109.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR-4D-22-24
- Zoro #
- G324498832
- UPC #
- -
- Country of Origin
- Korea, Republic of
Description
Altech MR-4D-22-24 is a contactor designed for control circuit and industrial automation applications. This product-specific listing identifies model MR-4D-22-24 with key details including 24VDC, 4pole, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this device for switching, control, and automation circuits in machinery, electrical panels, and process equipment. Manufacturer catalog details: Contactor Relay; 4 pole, 2NO/2NC, 24VDC Coil 50/60Hz. Specifications: Product Type: Contactor Manufacturer Part Number: MR-4D-22-24 Voltage Rating: 24VDC Pole Count: 4pole Unit of Measure: EA Standard Pack: 1 Country of Origin: KR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.