Fuse Holder, 30A, 600V, 3pole
- Mfr # KKV 332CC
- Zoro # G524491923
product price:Â
$
153.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KKV 332CC
- Zoro #
- G524491923
- UPC #
- -
- Country of Origin
- Finland
Description
Altech KKV 332CC is a fuse holder designed for circuit protection applications. This product-specific listing identifies model KKV 332CC with key details including 30A, 600V, 3pole, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this fuse holder to securely mount and retain compatible fuses in control panels, power distribution assemblies, and equipment protection circuits. Manufacturer catalog details: MotorDisconnectSwit.,3pole,30A/600V; w/class CC fuse holder. Specifications: Product Type: Fuse Holder Manufacturer Part Number: KKV 332CC Current Rating: 30A Voltage Rating: 600V Pole Count: 3pole Unit of Measure: EA Standard Pack: 1 Mass: 0.33025 kg Country of Origin: FI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.