Shop ALTECH
Create Account
Industrial Electrical Component, 100A, 600VAC, 4POLE
- Mfr # KEM4100UL98
- Zoro # G424491481
product price:Â
$
1,335.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KEM4100UL98
- Zoro #
- G424491481
- UPC #
- -
- Country of Origin
- Finland
Description
Altech KEM4100UL98 is a industrial electrical component designed for industrial electrical and automation applications. This product-specific listing identifies model KEM4100UL98 with key details including 100A, 600VAC, 4POLE, Black, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: POLYCARBONATE ENCL. SWITCH, 4 POLE; 100A/600V AC, BLACK HNDL., MF11UL, UL98. Specifications: Product Type: Industrial Electrical Component Manufacturer Part Number: KEM4100UL98 Current Rating: 100A Voltage Rating: 600VAC Pole Count: 4POLE Color: Black Unit of Measure: EA Standard Pack: 1 Mass: 3.4 kg Country of Origin: FI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.