Industrial Electrical Component, 10A, 24VDC, NO
- Mfr # CBI2410A
- Zoro # G024500873
product price:Â
$
1,367.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBI2410A
- Zoro #
- G024500873
- UPC #
- -
- Country of Origin
- Italy
Description
Altech CBI2410A is a industrial electrical component designed for industrial electrical and automation applications. This product-specific listing identifies model CBI2410A with key details including 10A, 24VDC, NO, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: UPS power solution, 24VDC, 10A; 115-230-277 VAC input, DR, NO bat start. Specifications: Product Type: Industrial Electrical Component Manufacturer Part Number: CBI2410A Current Rating: 10A Voltage Rating: 24VDC Contact Configuration: NO Unit of Measure: EA Standard Pack: 1 Mass: 0.85 kg Country of Origin: IT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.