MBL3-B 3 ft. Monster 3500W Base Load Cb Ant - Blk

  • Mfr # MBL3-B
  • Zoro # G103985775
product price: 
$
60.15
/ea

Key Features

Series
MBL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MBL3-B
Zoro #
G103985775
UPC #
734139719228
Country of Origin
China

Details

Series
MBL

Description

  • 3500 Watt Rated.
  • Base Loaded Quarter Wave Antenna.
  • Massive 1/2" Fiberglass Base with High Power 14 Gauge Copper Wire.
  • 17-7 1/8" Diameter Stainless Steel Whip.
  • Oversized Chrome Plated Ferrules.
  • 3/8- 24 Stainless Steel Mounting Screw.
  • Tunable for Optimum SWR.
  • Mount Type: 3/8 inch x 24.
  • Length: 36 Inches.
  • Frequency Range: 26-30MHz.
  • Frequency Type: CB Radio.
  • Load Position: Bottom.
  • Antenna Type: Whip.
  • Power Rating: 1500 Watts.
  • Mount and/or Cable Included: No.
  • Termination: 3/8 inch x 24.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews