Shop ALTECH
Create Account
Industrial Electrical Component, 110V, 2Pos, Green
- Mfr # 2ASL3LB-1-110
- Zoro # G724494854
product price:Â
$
68.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2ASL3LB-1-110
- Zoro #
- G724494854
- UPC #
- -
- Country of Origin
- India
Description
Altech 2ASL3LB-1-110 is a industrial electrical component designed for industrial electrical and automation applications. This product-specific listing identifies model 2ASL3LB-1-110 with key details including 110V, 2Pos, Green, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: Selec. Operator, 22 mm, LED Illuminated; 2 Pos Maint. Green, 110V. Specifications: Product Type: Industrial Electrical Component Manufacturer Part Number: 2ASL3LB-1-110 Voltage Rating: 110V Position Count: 2Pos Color: Green Unit of Measure: EA Standard Pack: 1 Mass: 0.0748 kg Country of Origin: IN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.