Shop ALTECH
Create Account
Industrial Electrical Component, 125A, 600V, 4pole
- Mfr # KET4125UL Y/R
- Zoro # G624492424
product price:Â
$
2,290.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KET4125UL Y/R
- Zoro #
- G624492424
- UPC #
- -
- Country of Origin
- Finland
Description
Altech KET4125UL Y/R is a industrial electrical component designed for industrial electrical and automation applications. This product-specific listing identifies model KET4125UL Y/R with key details including 125A, 600V, 4pole, Red, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: Enclosed Disconnect Switch, 4 pole; 125A/600V,Yellow/Red Hdl.,TR01. Specifications: Product Type: Industrial Electrical Component Manufacturer Part Number: KET4125UL Y/R Current Rating: 125A Voltage Rating: 600V Pole Count: 4pole Color: Red Unit of Measure: EA Standard Pack: 1 Country of Origin: FI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.