Industrial Electrical Component, 24VAC
- Mfr # UV24ACL
- Zoro # G224500093
product price:Â
$
172.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UV24ACL
- Zoro #
- G224500093
- UPC #
- -
- Country of Origin
- United Kingdom
Description
Altech UV24ACL is a industrial electrical component designed for industrial electrical and automation applications. This product-specific listing identifies model UV24ACL with key details including 24VAC, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: Undervoltage Trip 24V AC Coil; UL Listed L-Series. Specifications: Product Type: Industrial Electrical Component Manufacturer Part Number: UV24ACL Voltage Rating: 24VAC Unit of Measure: EA Standard Pack: 1 Country of Origin: GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.