Industrial Electrical Component, 32A, 230V, 4P
- Mfr # F52S200
- Zoro # G724492409
product price:Â
$
75.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F52S200
- Zoro #
- G724492409
- UPC #
- -
- Country of Origin
- Germany
Description
Altech F52S200 is a industrial electrical component designed for industrial electrical and automation applications. This product-specific listing identifies model F52S200 with key details including 32A, 230V, 4P, Blue, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: RECPF,32A,4P/5W,9h,230V; BLUE, IP54,PANEL M.. Specifications: Product Type: Industrial Electrical Component Manufacturer Part Number: F52S200 Current Rating: 32A Voltage Rating: 230V Power Rating: 5W Pole Count: 4P Protection Rating: IP54 Color: Blue Unit of Measure: EA Standard Pack: 1 Mass: 0.228 kg Country of Origin: DE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.