Shop ALTECH
Create Account
Industrial Relay, 25A, 280VAC
- Mfr # SO942460
- Zoro # G924500676
product price:Â
$
110.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SO942460
- Zoro #
- G924500676
- UPC #
- -
- Country of Origin
- France
Description
Altech SO942460 is a industrial relay designed for control circuit and industrial automation applications. This product-specific listing identifies model SO942460 with key details including 25A, 280VAC, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this device for switching, control, and automation circuits in machinery, electrical panels, and process equipment. Manufacturer catalog details: Power Solid State Relay; 25A/12-280V AC/Ctrl 3-32 V DC CTRL TRIAC (288). Specifications: Product Type: Industrial Relay Manufacturer Part Number: SO942460 Current Rating: 25A Voltage Rating: 280VAC Unit of Measure: EA Standard Pack: 1 Mass: 0.17 kg Country of Origin: FR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.