Shop ALTECH

Industrial Relay, 50A

  • Mfr # MT-63/3K-25L
  • Zoro # G524496140

product price: 
$
257.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MT-63/3K-25L
Zoro #
G524496140
UPC #
-
Country of Origin
Korea, Republic of

Description

Altech MT-63/3K-25L is a industrial relay designed for control circuit and industrial automation applications. This product-specific listing identifies model MT-63/3K-25L with key details including 50A, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this device for switching, control, and automation circuits in machinery, electrical panels, and process equipment. Manufacturer catalog details: Overload Relay for MC-50AApprox. 65A; Class 10A, Adjust 18-25A, Lug. Specifications: Product Type: Industrial Relay Manufacturer Part Number: MT-63/3K-25L Current Rating: 50A Unit of Measure: EA Standard Pack: 1 Mass: 0.33 kg Country of Origin: KR

Ratings & reviews