Relay Socket
- Mfr # 2967015
- Zoro # G723561823
product price:Â
$
39.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2967015
- Zoro #
- G723561823
- UPC #
- -
- Country of Origin
- Germany
Description
DIN rail relay base/socket designed for use with miniature industrial relays. It provides a secure and reliable interface between control circuits and plug-in relays, ensuring stable switching in automation and control panels. Specifications: -Type: Relay Socket / Relay Base -Series: PLC-BSC -Mounting Type: DIN Rail (NS 35/7.5) -Connection Type: Screw Terminal -Operating Voltage: 24 V DC (system dependent) -Number of Connections: 2 (input/output side) -Wire Range: 0.14 - 2.5 mm sq (AWG 26-14) -Mounting Orientation: Any position -Material: Polyamide (PA) -Flammability Rating: UL 94 V0 -Pollution Degree: 3 -Operating Temperature: Industrial grade (varies by relay used) -Application: Industrial automation / relay interface systems
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.