Industrial Relay, 5A, 270VAC, 46x92mm
- Mfr # PIC152N-B-4-CU
- Zoro # G624495739
product price:Â
$
645.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PIC152N-B-4-CU
- Zoro #
- G624495739
- UPC #
- -
- Country of Origin
- India
Description
Altech PIC152N-B-4-CU is a industrial relay designed for control circuit and industrial automation applications. This product-specific listing identifies model PIC152N-B-4-CU with key details including 5A, 270VAC, 46x92mm, Panel Mount, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this device for switching, control, and automation circuits in machinery, electrical panels, and process equipment. Manufacturer catalog details: Panel Mount (46x92mm) Advacned Process Indicator; 85-270V AC/DC, 2:5A Relay Output, 0-10V DC Retransmission, Panel Mount (46x92mm). Specifications: Product Type: Industrial Relay Manufacturer Part Number: PIC152N-B-4-CU Current Rating: 5A Voltage Rating: 270VAC Size: 46x92mm Mounting Type: Panel Mount Unit of Measure: EA Standard Pack: 1 Mass: 0.52 kg Country of Origin: IN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.