Limit Switch, 230V
- Mfr # 601.0853.004
- Zoro # G824494310
product price:Â
$
526.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 601.0853.004
- Zoro #
- G824494310
- UPC #
- -
- Country of Origin
- Germany
Description
Altech 601.0853.004 is a limit switch designed for machine control, operator interface, and panel control applications. This product-specific listing identifies model 601.0853.004 with key details including 230V, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this switch for machine position monitoring, safety interlock, operator control, or equipment status detection in automation and manufacturing environments. Manufacturer catalog details: LIMIT SWITCH, REMOTE RESET; SGS-SA2Z W F3 230V. Specifications: Product Type: Limit Switch Manufacturer Part Number: 601.0853.004 Voltage Rating: 230V Unit of Measure: EA Standard Pack: 1 Mass: 0.14 kg Country of Origin: DE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.