Shop ALTECH
Create Account
M20 Flat Packing, Neoprene, 100PK
- Mfr # 8113492
- Zoro # G025076766
product price:Â
$
32.19
/pk of 100, $0.32/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8113492
- Zoro #
- G025076766
- UPC #
- -
- Country of Origin
- France
Description
8113492 - Seal Ring for M20x1.5 - Neoprene. Liquid tight strain relief. Neoprene Seal Ring for thread sizes M20x1.5. Material Neoprene. Thickness (mm) 1.2. Temperature Range -40 to 100 degreesC (-40 to 212 degreesF). Standard Package 100. Internal Diameter (mm) 18. Fits Thread Size M20x1.5. External Diameter (mm) 24
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.