Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Circuit Breakers (MCBs) 1P 10A 277VAC

  • Mfr # 1G10UM

  • Zoro # G921852730


product price: $7.19
/ea

Key Features

AC Voltage Rating
277V AC
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1G10UM
Zoro #
G921852730
UPC #
-
Country of Origin
Dominican Republic

Details

AC Voltage Rating
277V AC
Number of Poles
1

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.