Shop ALTECH
Create Account
PCB Connector, 12A, 300V, 2Pole
- Mfr # SH02-5,00-M
- Zoro # G624497238
product price:Â
$
1.25
/ea
Sold in multiples of 7 for
$8.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SH02-5,00-M
- Zoro #
- G624497238
- UPC #
- -
- Country of Origin
- Italy
Description
Altech SH02-5,00-M is a pcb connector designed for industrial connectivity and signal wiring applications. This product-specific listing identifies model SH02-5,00-M with key details including 12A, 300V, 2Pole, Green, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: PCB Plug, 2 Pole, 5.00mm, horiz.; 12A, 300V, 30-14AWG, green, modular. Specifications: Product Type: PCB Connector Manufacturer Part Number: SH02-5,00-M Current Rating: 12A Voltage Rating: 300V Pole Count: 2Pole Wire Size: 14AWG Color: Green Unit of Measure: EA Standard Pack: 1 Country of Origin: IT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.