Shop ALTECH
Create Account
PCB Terminal Block, 6A, 300V, 5Pole
- Mfr # 29.155
- Zoro # G924499659
product price:Â
$
3.65
/ea
Sold in multiples of 3 for
$10.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29.155
- Zoro #
- G924499659
- UPC #
- -
- Country of Origin
- Germany
Description
Altech 29.155 is a pcb terminal block designed for wire termination and control panel wiring applications. This product-specific listing identifies model 29.155 with key details including 6A, 300V, 5Pole, Gray, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this terminal block for organized wire termination, circuit distribution, and serviceable panel wiring in industrial control cabinets and OEM equipment. Manufacturer catalog details: PCB Terminal, Top Wire, 5 Pole, 7.00mm; AK550/05DS-7.0-V, 6A, 300V, horizontal, grey. Specifications: Product Type: PCB Terminal Block Manufacturer Part Number: 29.155 Current Rating: 6A Voltage Rating: 300V Pole Count: 5Pole Color: Gray Unit of Measure: EA Standard Pack: 1 Country of Origin: DE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.