Shop ALTECH
Create Account
Pilot Light, 24VAC, Green
- Mfr # 3PLBR3L-024
- Zoro # G824489934
product price:Â
$
27.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3PLBR3L-024
- Zoro #
- G824489934
- UPC #
- -
- Country of Origin
- India
Description
Altech 3PLBR3L-024 is a pilot light designed for machine control, operator interface, and panel control applications. This product-specific listing identifies model 3PLBR3L-024 with key details including 24VAC, Green, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: Pilot Light 22mm, Integral LED; Green Lens/Green LED, 24VAC/DC. Specifications: Product Type: Pilot Light Manufacturer Part Number: 3PLBR3L-024 Voltage Rating: 24VAC Color: Green Unit of Measure: EA Standard Pack: 1 Mass: 0.0226 kg Country of Origin: IN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.