Shop ALTECH
Create Account
Pilot Light, 48V, White
- Mfr # PLB1LB-048
- Zoro # G824493603
product price:Â
$
86.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLB1LB-048
- Zoro #
- G824493603
- UPC #
- -
- Country of Origin
- India
Description
Altech PLB1LB-048 is a pilot light designed for machine control, operator interface, and panel control applications. This product-specific listing identifies model PLB1LB-048 with key details including 48V, White, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: Pilot Light, 30 mm, LED; White, 48 V. Specifications: Product Type: Pilot Light Manufacturer Part Number: PLB1LB-048 Voltage Rating: 48V Color: White Unit of Measure: EA Standard Pack: 1 Mass: 0.1012 kg Country of Origin: IN