Shop ALTECH
Create Account
Power Supply, 20A, 24VDC, DIN Rail
- Mfr # UNOTEC2420N
- Zoro # G324500672
product price:Â
$
1,082.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNOTEC2420N
- Zoro #
- G324500672
- UPC #
- -
- Country of Origin
- Germany
Description
Altech UNOTEC2420N is a power supply designed for industrial electrical and automation applications. This product-specific listing identifies model UNOTEC2420N with key details including 20A, 24VDC, DIN Rail, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: Power supply, 20A, 24V DC, Din Rail; 115-230VAC input, NFPG1311G03001. Specifications: Product Type: Power Supply Manufacturer Part Number: UNOTEC2420N Current Rating: 20A Voltage Rating: 24VDC Mounting Type: DIN Rail Unit of Measure: EA Standard Pack: 1 Mass: 0.55 kg Country of Origin: DE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.