Shop ALTECH
Create Account
Power Supply, 2.5A, 550VAC
- Mfr # PSW-12048
- Zoro # G924492438
product price:Â
$
357.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSW-12048
- Zoro #
- G924492438
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Altech PSW-12048 is a power supply designed for industrial electrical and automation applications. This product-specific listing identifies model PSW-12048 with key details including 2.5A, 550VAC, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: Power Supply;DinRail,120W,2.5A; 180-550VAC in;48VDCout;CW.PFC. Specifications: Product Type: Power Supply Manufacturer Part Number: PSW-12048 Current Rating: 2.5A Voltage Rating: 550VAC Power Rating: 120W Unit of Measure: EA Standard Pack: 1 Mass: 0.65 kg Country of Origin: TW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.