Shop ALTECH
Create Account
Power Supply, 6A, 24VDC, DIN Rail
- Mfr # TRETEC2406N
- Zoro # G724496957
product price:Â
$
815.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRETEC2406N
- Zoro #
- G724496957
- UPC #
- -
- Country of Origin
- Germany
Description
Altech TRETEC2406N is a power supply designed for industrial electrical and automation applications. This product-specific listing identifies model TRETEC2406N with key details including 6A, 24VDC, DIN Rail, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: Power supply, 6A, 24V DC, Din Rail; 380-480 VAC input, NFPG1529G01001. Specifications: Product Type: Power Supply Manufacturer Part Number: TRETEC2406N Current Rating: 6A Voltage Rating: 24VDC Mounting Type: DIN Rail Unit of Measure: EA Standard Pack: 1 Mass: 0.55 kg Country of Origin: DE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.