Sensor Cable, 1030VDC, M12, NO
- Mfr # 9962-4037
- Zoro # G124490753
product price:Â
$
262.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9962-4037
- Zoro #
- G124490753
- UPC #
- -
- Country of Origin
- Germany
Description
Altech 9962-4037 is a sensor cable designed for industrial connectivity and signal wiring applications. This product-specific listing identifies model 9962-4037 with key details including 1030VDC, M12, NO, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this sensor for object detection, position feedback, machine automation, and control system input applications. Manufacturer catalog details: ITBN-M12-S2.0-FL-1030VDC; 200mA-PNP-NO-4M (4M CABLE). Specifications: Product Type: Sensor Cable Manufacturer Part Number: 9962-4037 Voltage Rating: 1030VDC Contact Configuration: NO Connector Size: M12 Unit of Measure: EA Standard Pack: 1 Country of Origin: DE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.