Sensor Cable, 90250VAC, M12, NO
- Mfr # AIS12N04AW220-2M
- Zoro # G324488550
product price:Â
$
122.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AIS12N04AW220-2M
- Zoro #
- G324488550
- UPC #
- -
- Country of Origin
- India
Description
Altech AIS12N04AW220-2M is a sensor cable designed for industrial connectivity and signal wiring applications. This product-specific listing identifies model AIS12N04AW220-2M with key details including 90250VAC, M12, NO, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this sensor for object detection, position feedback, machine automation, and control system input applications. Manufacturer catalog details: SENSOR-M12-S4.0-NF-90250VAC; 250MA-NO-2M CABLE. Specifications: Product Type: Sensor Cable Manufacturer Part Number: AIS12N04AW220-2M Voltage Rating: 90250VAC Contact Configuration: NO Connector Size: M12 Unit of Measure: EA Standard Pack: 1 Country of Origin: IN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.