Shop ALTECH
Create Account
Sensor Cable, M12
- Mfr # CDF12RMBR8X-MRJ45-02GVC6-SH
- Zoro # G324489885
product price:Â
$
96.99
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
- CDF12RMBR8X-MRJ45-02GVC6-SH
- Zoro #
- G324489885
- UPC #
- -
- Country of Origin
- India
Description
Altech CDF12RMBR8X-MRJ45-02GVC6-SH is a sensor cable designed for industrial connectivity and signal wiring applications. This product-specific listing identifies model CDF12RMBR8X-MRJ45-02GVC6-SH with key details including M12, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this sensor for object detection, position feedback, machine automation, and control system input applications. Manufacturer catalog details: Connector Cable, M12/8 pin/socket to RJ45/plug; X-Coded, straight, 26AWG, CAT6A cable, teal, 2m. Specifications: Product Type: Sensor Cable Manufacturer Part Number: CDF12RMBR8X-MRJ45-02GVC6-SH Connector Size: M12 Wire Size: 26AWG Unit of Measure: EA Standard Pack: 1 Country of Origin: IN