Shop ALTECH

SENSOR-M18-S5.0-F-90250VAC 250MA-NO-2M CABLE

  • Mfr # AIS18F05AW220-2M
  • Zoro # G025076711

product price: 
$
116.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AIS18F05AW220-2M
Zoro #
G025076711
UPC #
-
Country of Origin
India

Description

AIS18F05AW220-2M - M18 Flush Mount Cylindrical Sensor, DC - 2 WIRE- STANDARD. Brass, Nickel Plated(BN), Cylindrical, Threaded, 90-250V AC, 250mA, LED for Output Energized. IEC (529) IP67 (NEMA 1, 3, 4, 6, 12, 13) Protection. Overload Protection. Wire Break Resistance. Transient Voltage Protection. Temperature Range: -25 to 70 degreesC (-13 to 158 degreesF). Fixed Cable. PVC 2m (6ft. 6in.). For other cable lengths and/or PUR cable, please consult Altech. Supplied with brass, nickel plated locknuts. Sensor - Sensing Distance: 10mm (.39 in.). Sensor - Ripple Voltage: -. Sensor - Voltage Range: 90-250V. Sensor - No-Load Current: ≥10mA. Sensor -Max. Load Current: 250 mA. Sensor - Voltage Drop Across Sensor: ≤9V. Sensor - Max. Leakage Currrent: ≤3mA. Sensor - Switching Frequency: 10 Hz. Sensor - Hysterisis: ≤0.5mm. Sensor - Temperature Drift: ≤±10μm/K. Sensor - Repeatability: ≤0.2mm. Sensor - Output Configuration: NPN - Normally Open / Complementary NO/NC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.