Tower Light, 24VAC
- Mfr # TL50Z1U
- Zoro # G024496220
product price:Â
$
159.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TL50Z1U
- Zoro #
- G024496220
- UPC #
- -
- Country of Origin
- India
Description
Altech TL50Z1U is a tower light designed for visual signaling and machine status indication applications. This product-specific listing identifies model TL50Z1U with key details including 24VAC, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: Tower Light, 50mm, Sound Modul; 24V AC/DC,Conti,80dB. Specifications: Product Type: Tower Light Manufacturer Part Number: TL50Z1U Voltage Rating: 24VAC Unit of Measure: EA Standard Pack: 1 Mass: 0.0456 kg Country of Origin: IN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.