Tower Light Assembly, 79 mm, PC, 24V DC
- Mfr # 24028055
- Zoro # G924881720
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Control Protocol
User Operated
Light Operating Mode
Steady
Connection Type
Socket Connector
Overall Diameter
55 mm
Housing Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24028055
- Zoro #
- G924881720
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 55 mm
- Overall Height
- 79 mm
Details
- Control Protocol
- User Operated
- Light Operating Mode
- Steady
- Connection Type
- Socket Connector
- Item
- Tower Light Assembly
- Housing Color
- Black
- Operating Temperature - Maximum
- 50 Degrees C
- IK Rating
- IK06
- Operating Current
- 45 mA
- Housing Material
- Polycarbonate
- Operating Temperature - Minimum
- -20 Degrees C
- Includes Mounting Hardware
- No Mounting Hardware
- IP Rating
- IP65, IP69K
- Lifespan
- 50,000 hr
- Light Source
- LED
- Standards
- CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE
- Includes
- Mounting Gasket
- Number of Light Tiers
- 1
- Light Tier Color
- Green, Red, Yellow
- NEMA Rating
- NEMA 4X
Description
Overall Height 79 mm, NEMA Rating NEMA 4X, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE, Includes Mounting Gasket, Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.