WIRE CONNECTOR, 18AWG/0.75sqmm Ferrule insulated, gray, 6mm, UL, 500 pc
- Mfr # FID1806GR
- Zoro # G825077796
product price:Â
$
40.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FID1806GR
- Zoro #
- G825077796
- UPC #
- -
- Country of Origin
- Germany
Description
FID1806GR - UL Single Insulated : 18 AWG : 0.75 sq mm. Single Insulated Wire Ferrules (Large Standard Pack). Altech offers a wide variety of single and twin insulated ferrules for all your stranded wire applications. No more loose strands, no more loosening terminations, and no more shorts caused by stray strands. Ferrules are made of tin-plated copper and insulating collar is made of polypropylene plastic. A complete offering of UL, CSA, CE, DIN Standard and Industry standard Ferrules, listed along with a large variety of UL Recognized hand crimpers and semi-auto crimpers. UL Recognized with CRIMPIT series crimpers. Insulated Ferrules. Uninsulated Ferrules. UL and Non-UL. Dual Wire Insulated Ferrules. Insulated Ferrule Assortment Boxes. From 24 AWG up to 350 MCM
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.