Zoro Homepage
This item is Discontinued.
Alternator Books Mission Ruby 9781541573765

Mission Ruby (Discontinued)

  • Mfr # 9781541573765
  • Zoro # G900936499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9781541573765
Zoro #
G900936499
UPC #
-
Country of Origin
United States

Details

Includes
1 book
Color
Multi
Recommended Age
8-12 years
Material
Paper
Recommended Grade
Grade 3-6

Description

Give readers hands-on coding experience as they learn about Ruby! Ruby is a programming language used by popular brands such as Hulu and Airbnb that lets coders build amazing websites and apps. A Page Plus features invites readers to try coding activities on their own.
Paperback, 32 pages
Interest Level: Grade 3 - Grade 6
Reading Level: Grade 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.